Zoro Homepage

Coated Gloves, Foam Nitrile, Smooth, Palm, Not Rated Abrasion Level, Gray/White, L (9) 1 PR

  • Mfr # 99-1-9800-9

  • Zoro # G9757210


product price: $2.29
/pr
Sold in multiples of 12 for $27.48

Key Features

Color
Gray/White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9800-9
Zoro #
G9757210
UPC #
063344323112
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga
Glove Length
9.75 in
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Gray/White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level - 2011
1
Base Coating Material
Foam Nitrile
Latex-Free
No
Base Coating Coverage
Palm
Insulated
No
Reinforcement Coverage
Reinforced Forearm
Glove Safety Features
Safety Message
Brand and Series
BDG X-Site 99-1-9800
Series
X-Site 99-1-9800
Glove Materials
Nylon
ANSI/ISEA Cut Level
A1
Touchscreen Compatible
No
Cuff Style
Knit
Anti-Static
No
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Minimum Temperature
Not Rated
Coating Type
Dipped
Hand Protection Style
Glove
Double-Dipped
No
Knit Material Color
White
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Palm Style
Single Layer
ANSI/ISEA Cut Load
200 g
Lint-Free
No
Includes Finger Fourchettes
No
EN 388 Impact Rated
No
EN 388 Rating
4121
Glove Lining Material
Unlined
Reversible
No
Reflective Backing
No

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, EN 388 Rating 4121, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.