Bdg

Coated Gloves, M/8, PR


product price: $1.49
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size 8
  • Color Black
  • Glove Coating Material Polyurethane
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level Not Rated
See all product information

Product Information

  • Brand Bdg
  • MFR # 99-1-9802-8-K
  • Zoro # G300829735
  • UPC #
    063344390749
  • Country of Origin China
  • Category Coated Gloves

Dimensions

Glove Size 8
Glove Length 9.25 in

Details

Item Coated Gloves
Color Black
Glove Coating Material Polyurethane
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level Not Rated
Silicone-Free No
Glove Coating Finish Smooth
Standards EN 388
Glove Construction Seamless Knit
EN 388 Rating 4131X
Glove Coating Color Black
Touchscreen Compatible No
Finger Coverage Full Finger
Series X-Site
ANSI/ISEA Cut Level Not Rated
Glove Hand Style Left and Right
Cuff Style Knit
Latex-Free No
Insulated No
Impact Glove Type CE Rated
Glove Materials Nylon
Palm Style Single Layer
Hand Protection Style Glove
Knit Material Color Black
Reflective Backing No
EN 388 Impact Rated No
Reversible No
Includes Reinforced Thumb Crotch No
Minimum Temperature Not Rated
Lint-Free No
Knit Material Nylon
Includes Finger Fourchettes No
Double-Dipped No
Glove Lining Material Unlined

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4131X, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.