Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Gray/Red, XS 1 PR

  • Mfr # 99-1-9531-6-K

  • Zoro # G715913845


product price:  $14.99
/pr

Key Features

Color
Gray/Red
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9531-6-K
Zoro #
G715913845
UPC #
63344447030
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
21 ga
Size- Numeric
6
Size- Alpha
XS

Details

Item
Coated Gloves
Color
Gray/Red
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ANSI Cut Level A3, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
Cuff Style
Knit Wrist
Glove Materials
HPPE
Series
CUT-X 9531-K
ANSI/ISEA Cut Level
A3

Description

21 ga. HPPE/polyester/steel shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.


  • 21 ga. HPPE/polyester/steel shell
  • Polyurethane palm coating
  • Elastic knit wrist w/hemmed cuff
  • Reinforced thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.