Shop BDG
See all product information
Create Account
Coated Gloves, Latex, Rough, Palm, Not Rated Abrasion Level, Blue/Gray, S (7) 1 PR
Mfr # 99-1-275BP-7-K
Zoro # G701802610
product price:Â
$
3.59
/pr
Sold in multiples of 12Â prs for $43.08
Key Features
Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-275BP-7-K
- Zoro #
- G701802610
- UPC #
- 063344389095
- Country of Origin
- China
Dimensions
- Glove Size
- S (7)
- Glove Length
- 9.75 in
- Size- Numeric
- 7
- Size- Alpha
- S
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2143X, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair