Coated Gloves, Polyurethane, Smooth, Palm, Not Rated Abrasion Level, Black/Blue, XS (6) 1 PR
Mfr # 99-1-9865-6
Zoro # G9757603
product price:Â $4.99
/pr
Sold in multiples of 12 for $59.88
Key Features
Color
Black/Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9865-6
Zoro #
G9757603
UPC #
063344361855
Country of Origin
Multiple
Dimensions
Glove Size
XS (6)
Thickness
18 ga
Glove Length
11 in
Glove Length Style
Standard
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.