Shop BDG
See all product information
Create Account
Cowhide Welder, Band Cuff, Straight Thumb, Gray/Tan, 10, 1 PR
- Mfr # 60-1-12742-10-K
- Zoro # G601843645
product price:Â
$
10.19
/pr
Sold in multiples of 12Â prs for
$122.28
Key Features
Cuff Style
Band
Glove Back Material
Cowhide
Palm Material
Cowhide
Thumb Style
Straight
Cuff Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-1-12742-10-K
- Zoro #
- G601843645
- UPC #
- 063344382324
- Country of Origin
- China
- Item
- Cowhide Welder
- Cuff Style
- Band
- Glove Back Material
- Cowhide
- Palm Material
- Cowhide
- Thumb Style
- Straight
- Series
- 60-1-1274-2
- Glove Liner Material
- Unlined
- Material
- Cowhide, Kevlar
- Stitching Material
- Kevlar(R)
- Leather Palm Process
- Grain
- Color
- Gray/Tan
- Glove Cut
- Gunn
- Finger Coverage
- Full Finger
- Glove Materials
- Cowhide, Kevlar
- Leather Glove Style
- Drivers
- Hand Protection Style
- Glove
- Minimum Temperature
- Not Rated
- Palm Style
- Single Layer
Dimensions
- Glove Size
- 10
- Cuff Length
- 2 in
- Size- Numeric
- 8
- Size- Alpha
- M
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Thumb Style Straight, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.