Shop KLEIN TOOLS
See all product information
Create Account
Hard Hat Top Pad, Polyester
- Mfr # KHHTOPPAD
- Zoro # G7325654
product price:Â
$
12.99
/ea
Key Features
Material
Polyester
For Use With
Klein's Cap Style and Full Brim Hard Hats
Mounting Style
Standard Top Pad
Features
Padded, Sweat Wicking, and Odor Resistant
Application
Sweat Absorption from Top of Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHHTOPPAD
- Zoro #
- G7325654
- UPC #
- 092644600883
- Country of Origin
- China
- Item
- Hard Hat Top Pad
- Material
- Polyester
- For Use With
- Klein's Cap Style and Full Brim Hard Hats
- Mounting Style
- Standard Top Pad
- Features
- Padded, Sweat Wicking, and Odor Resistant
- Application
- Sweat Absorption from Top of Head
- Weight
- 0.4 oz (10 g)
Description
Hard Hat Top Pad
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.