Cut-Resistant /Arc Flash Resistant Gloves, Cut Level A4 , Neoprene, Nitrile , Sandy , XL (10) 1 PR

  • Mfr # 99-1-9675-10-K

  • Zoro # G101708789


product price: $23.65
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9675-10-K
Zoro #
G101708789
UPC #
63344435402
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
13 gauge

Details

Item
Cut-Resistant /Arc Flash Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene, Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
ARCTEK 9675-K
Cuff Style
Knit
Glove Materials
Aramid
Palm Material
Nitrile,Neoprene
ANSI/ISEA Puncture Level
3
Standards
NFPA 70E, ANSI/ISEA 105-2016

Description

13 ga. FR aramid shell; FR nitrile/neoprene micro-foam palm coating; Elastic knit wrist w/hemmed cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products