Cut-Resistant Coated Gloves, A9 Cut Level, 21 ga, Black/Blue, 3XL, Vendor Pack, 1 PR

  • Mfr # 99-1-9591-12-K

  • Zoro # G015913972


product price:  $11.69
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9591-12-K
Zoro #
G015913972
UPC #
63344447283
Country of Origin
China

Dimensions

Glove Size
3XL
Thickness
21 ga

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9591-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A9, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
Silicone-Free
Yes

Description

21 ga. HPPE/polyester/steel shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.


  • 21 ga. HPPE/polyester/steel shell
  • Polyurethane palm coating
  • Elastic knit wrist w/hemmed cuff
  • Reinforced thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.