Cut-Resistant Coated Gloves, Cut Level A1, Foam NBR, Textured, XS, 1 PR, Vendor Pack

  • Mfr # 99-1-9510-6-K

  • Zoro # G915913904


product price:  $8.45
/pr
Sold in multiples of 2 for $16.90

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
NBR
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9510-6-K
Zoro #
G915913904
UPC #
63344446934
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
21 ga

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
NBR
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
Series
Cut-X 9510-K
Cuff Style
Knit Wrist
Glove Materials
Nylon
Standards
ANSI Cut Level A1
Silicone-Free
Yes

Description

21 ga. nylon shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.


  • 21 ga. nylon shell
  • Foam NBR palm coating w/textured finish
  • Elastic knit wrist w/hemmed cuff
  • Reinforced thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.