
Cut-Resistant Coated Gloves, Cut Level A1, Polyurethane, Black/Gray, 2XL, 1 PR, Vendor Pack
Mfr # 99-1-9511-11-K
Zoro # G511221724
product price:Â $6.99
/pr
Sold in multiples of 2 for $13.98
Key Features
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Series
Cut-X 9511-K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9511-11-K
Zoro #
G511221724
UPC #
63344444473
Country of Origin
China
Dimensions
Glove Size
2XL
Thickness
21 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Series
Cut-X 9511-K
Cuff Style
Knit Wrist
Glove Materials
Nylon, Polyurethane
Standards
ANSI Cut Level A1
Description
21ga. nylon shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.