Cut-Resistant Coated Gloves, Cut Level A1, Polyurethane, Black/Gray, XS, 1 PR, Vendor Pack

  • Mfr # 99-1-9511-6-K

  • Zoro # G415913886


product price:  $6.99
/pr
Sold in multiples of 2 for $13.98

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Series
Cut-X 9511-K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9511-6-K
Zoro #
G415913886
UPC #
63344446958
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
21 ga

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Series
Cut-X 9511-K
Cuff Style
Knit Wrist
Glove Materials
Nylon
Silicone-Free
Yes
Standards
ANSI Cut Level A1

Description

21 ga. nylon shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.


  • 21 ga. nylon shell
  • Polyurethane palm coating
  • Elastic knit wrist w/hemmed cuff
  • Reinforced thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.