Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , 6 1 PR

  • Mfr # 99-1-9500-6

  • Zoro # G901253144


product price: $14.19
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9500-6
Zoro #
G901253144
UPC #
063344428626
Country of Origin
Sri Lanka

Dimensions

Glove Size
6
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
X-Site 9500
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Insulated
No
Standards
ANSI/ISEA 105, EN 388, EN 407
Includes Padded Palm
No
Latex-Free
No
Anti-Static
No
Hand Protection Style
Glove
EN 388 Rating
4X43B
Cut-Resistance Coverage
Full
Palm Style
Single Layer
ANSI/ISEA Cut Load
500 g
EN 388 Impact Rated
No
Silicone-Free
No
High-Visibility
No
Includes Pull Strap
No
Water Resistant
No
Thumb Sweat Wipe
No
Includes Finger Fourchettes
No
ANSI/ISEA Heat Level
1
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Pinch Point Protection
No
Glove Coating Color
Black
ANSI/ISEA Heat Level (Max. Temp.)
1 (176 Degrees F)
Touchscreen Compatible
Yes
Includes ID Panel
No
Glove Hand Style
Left and Right
Lint-Free
No
Glove Liner Material
Unlined
Rope Channel Reinforcement
No
Reflective Backing
No
Reversible
No
Brand and Series
BDG X-Site 99-1-9500
Includes Red Palm
No
Finger Coverage
Full Finger
Includes Double Palm
No
Reinforcement Coverage
Reinforced Thumb Crotch
Waterproof
No
Knit Material Color
Green
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Maximum Temperature
176 Degrees F
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X43B, Standards ANSI/ISEA 105, EN 388, EN 407, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.