Cut Resistant Coated Gloves, Cut Level A3 , Double Dipped , Foam Nitrile , Foam , XL 1 PR

  • Mfr # 99-9-300-10

  • Zoro # G701709025


product price:  $9.85
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Black,Blue,Yellow
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-300-10
Zoro #
G701709025
UPC #
063344367406
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
15 gaugeuge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Black,Blue,Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
Not Rated
Series
DENY 300
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Nylon
Standards
ANSI/ISEA 105, EN 1186, EN 388 4X32D, EN 511 X11
Insulated
Yes
Glove Liner Material
Acrylic, Nylon
Finger Coverage
Full Finger
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Insulation Material
Acrylic
Silicone-Free
No
Glove Coating Color
Black,Blue
Double-Dipped
Yes
Glove Lining Material
Thermal Nylon,Acrylic Lining
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Knit Material Color
Lime

Description

Coated Gloves,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.