Shop BDG

Cut-Resistant Coated Gloves, Cut Level A3, Sandy, L, 1 PR

  • Mfr # 99-1-9530-9
  • Zoro # G510084030

product price: 
$
15.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray/Red
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9530-9
Zoro #
G510084030
UPC #
063344442592
Country of Origin
China
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray/Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
99-1-9530
Cuff Style
Knit
Glove Materials
Glass, HPPE, Polyester
Glove Construction
Seamless Knit
Insulated
No
Standards
ANSI/ISEA 105
Sold As
Pair
ANSI/ISEA Puncture Level
3
Silicone-Free
Yes
Latex-Free
No
Glove Coating Color
Gray
Knit Material Color
Gray
Cuff Color
Red
Lint-Free
No
Glove Features
360 Degree Coverage, Breathable, Reinforced Thumb Crotch, Touchscreen Compatible
Hand Protection Style
Glove
Reversible
No
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Cycles
20,000
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Includes Finger Fourchettes
No
Pairs per Package
1
Palm Type
Coated
Double-Dipped
No
Glove Hand Style
Left and Right
Hem Style
Finished
Knit Material
Glass, HPPE, Polyester

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
21 ga
Size - Numeric
9
Size- Numeric
9
Size- Alpha
L

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Glass, HPPE, Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.