Shop BDG

Cut-Resistant Coated Gloves, Cut Level A3, Sandy, S, 1 PR

  • Mfr # 99-1-9530-7
  • Zoro # G710083871

product price: 
$
15.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray/Red
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9530-7
Zoro #
G710083871
UPC #
063344442578
Country of Origin
China
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray/Red
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
99-1-9530
Cuff Style
Knit
Glove Materials
Glass, HPPE, Polyester
Glove Construction
Seamless Knit
Sold As
Pair
Standards
ANSI/ISEA 105
Insulated
No
ANSI/ISEA Puncture Level
3
Latex-Free
No
Silicone-Free
Yes
Glove Coating Color
Gray
ANSI/ISEA Abrasion Cycles
20,000
Glove Hand Style
Left and Right
Knit Material Color
Gray
Palm Type
Coated
Finger Coverage
Full Finger
Cuff Color
Red
Lint-Free
No
Double-Dipped
No
Includes Finger Fourchettes
No
Pairs per Package
1
Glove Features
360 Degree Coverage, Breathable, Reinforced Thumb Crotch, Touchscreen Compatible
Hem Style
Finished
Reversible
No
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Knit Material
Glass, HPPE, Polyester

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
21 ga
Size - Numeric
7
Size- Alpha
S
Size- Numeric
7

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Glass, HPPE, Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.