Shop BDG

Cut-Resistant Coated Gloves, Cut Level A3, Smooth, XS, 1 PR

  • Mfr # 99-1-9531-6
  • Zoro # G615371752

product price: 
$
9.69
/pr
Sold in multiples of 12 prs for $116.28

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray/Red
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9531-6
Zoro #
G615371752
UPC #
063344446675
Country of Origin
China
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray/Red
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
99-1-9531
Cuff Style
Knit
Glove Materials
Glass, HPPE, Polyester
Glove Construction
Seamless Knit
Latex-Free
No
ANSI/ISEA Puncture Level
3
Insulated
No
Standards
ANSI/ISEA 105
Silicone-Free
Yes
Touchscreen Compatible
Yes
Palm Type
Coated
Glove Hand Style
Left and Right
Glove Features
360 Degree Coverage, Breathable, Dexterity, Solid Grip, Touchscreen Compatible
Sold As
Pair
Glove Coating Color
Black
Knit Material Color
Black
Hem Style
Finished
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Cuff Color
Red
Reversible
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Double-Dipped
No
Lint-Free
No
Pairs per Package
1
ANSI/ISEA Abrasion Cycles
20,000
Knit Material
Glass, HPPE, Polyester

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
21 ga
Size - Numeric
6
Size- Numeric
6
Size- Alpha
XS

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Glass, HPPE, Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.