ATA 7-GA. NEXT GEN FIBER, HIDE-AWAY, A7, 3" CUFF AND REINFORCED THUMB, 12PK
- Mfr # MATA501HA-3-OERTH-2XL
- Zoro # G424203725
product price:Â
$
140.99
/pk of 12, $11.75/ea
Sold in multiples of 6Â pks for
$845.94
Free Shipping & Returns
Key Features
Color
Green
Glove Size
2XL
Glove Materials
Aramid Cotton Stainless Steel Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MATA501HA-3-OERTH-2XL
- Zoro #
- G424203725
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Glove Size
- 2XL
Details
- Color
- Green
- Glove Materials
- Aramid Cotton Stainless Steel Wire
Description
ATA HideAway blend of cut resistant fibers offers a high-level of cut protection in hazardous applications , Reinforced thumb (OERTH) helps to reduce wear in a high-wear area extending the life of the glove, HideAway darker colors camouflage dirt and grime to extend length between laundering to increase glove life , Cotton/Polyester plating wicks away moisture for a cooler more comfortable hand feel, Seamless knit construction has no seams that could rub and chafe the hand, Extended 3 inch knit wrist helps to keep dirt and debris from entering the glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.