Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Sandy , XL 1 PR

  • Mfr # 99-1-9778-10

  • Zoro # G8665122


product price: $17.09
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9778-10
Zoro #
G8665122
UPC #
063344361329
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Tested
Series
CUT-X 9778
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
EN388
Brand and Series
BDG Cut-X 99-1-9778
Glove Hand Style
Left and Right
Silicone-Free
No
ANSI/ISEA Needlestick Level
1
Latex-Free
No
Palm Material
Rubber Foam
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Glove Styles
Knit
Anti-Static
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Knit Material Color
Black
Glove Coating Color
Black
Double-Dipped
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.