Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , 2XS 1 PR

  • Mfr # 99-1-9772-5

  • Zoro # G8665235


product price: $12.29
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9772-5
Zoro #
G8665235
UPC #
063344422686
Country of Origin
Multiple

Dimensions

Glove Size
2XS
Glove Length
9 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
5

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
CUT-X 9772
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
ANSI/ISEA Needlestick Level
1
Standards
ANSI/ISEA 105, EN 388
Latex-Free
No
Silicone-Free
No
Glove Hand Style
Left and Right
Palm Material
Rubber Foam
Brand and Series
BDG Cut-X
Anti-Static
No
Glove Styles
Knit
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Knit Material Color
Gray
Double-Dipped
No
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
EN 388 Rating
4X44D
ANSI/ISEA Heat Level
1
Maximum Temperature
176 Degrees F

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X44D, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.