Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , Smooth , 2XL 1 PR

  • Mfr # 99-1-9772-11-K

  • Zoro # G101843787


product price: $10.99
/pr
Sold in multiples of 12 for $131.88

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9772-11-K
Zoro #
G101843787
UPC #
063344390398
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
18 ga
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9772-K
Cuff Style
Knit
Glove Materials
HPPE,Fiberglass, Foam NBR
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, EN 388
EN 388 Rating
4X44D
Finger Coverage
Full Finger
Glove Lining Material
Unlined
Hand Protection Style
Glove
Silicone-Free
No
ANSI/ISEA Heat Level
1
Maximum Temperature
176 Degrees F

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X44D, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.