
Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , Smooth , S 1 PR
Mfr # 99-1-9772-7-K
Zoro # G001843818
product price: $10.99
/prSold in multiples of 12 for $131.88
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9772-7-K
Zoro #
G001843818
UPC #
063344390404
Country of Origin
Multiple
Dimensions
Glove Size
S
Glove Length
10 in
Thickness
18 ga
Size - Numeric
7
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9772-K
Cuff Style
Knit
Glove Materials
HPPE,Fiberglass, Foam NBR
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, EN 388
EN 388 Rating
4X44D
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Lining Material
Unlined
Silicone-Free
No
Maximum Temperature
176 Degrees F
ANSI/ISEA Heat Level
1
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X44D, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.