Shop BDG

Cut-Resistant Coated Gloves, Cut Level A4, Smooth, 3XL, 1 PR

  • Mfr # 99-1-9541-12
  • Zoro # G715371768

product price: 
$
10.89
/pr
Sold in multiples of 12 prs for $130.68

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black/Orange
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9541-12
Zoro #
G715371768
UPC #
063344446729
Country of Origin
China
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black/Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
99-1-9541
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Insulated
No
Silicone-Free
Yes
Latex-Free
No
Standards
ANSI/ISEA 105-2016
ANSI/ISEA Puncture Level
3
Knit Material Color
Gray
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Glove Coating Color
Black
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Palm Type
Coated
Hem Style
Finished
Sold As
Pair
Glove Features
360 Degree Coverage, Breathable, Touchscreen Compatible
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Double-Dipped
No
Lint-Free
No
Reversible
No
Pairs per Package
1
Cuff Color
Orange
Glove Styles
Knit
Knit Material
HPPE
Task and Chore Glove Style
Knit

Dimensions

Glove Size
3XL
Glove Length
10 in
Thickness
21 ga
Size - Numeric
12
Size- Numeric
12
Size- Alpha
3XL

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.