Shop CARHARTT
See all product information
Create Account
BASE LAYER
- Mfr # UM0113MBLKM
- Zoro # G524173362
product price:Â
$
34.75
/ea
Key Features
Size
M
Moisture-Wicking
Yes
Material
100% Polyester
Color
Black
Size-Body Type
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UM0113MBLKM
- Zoro #
- G524173362
- UPC #
- 061492036304
- Country of Origin
- Cambodia
Dimensions
- Size
- M
- Size-Body Type
- Regular
- Sleeve Length
- 34 in
- Maximum Chest Size
- 40 in
- Minimum Chest Size
- 38 in
- Bottle Size
- M
- Size - Alpha
- M
Details
- Moisture-Wicking
- Yes
- Material
- 100% Polyester
- Color
- Black
- Gender
- Men's
- Tag-less
- Yes
- Item
- Base Layer
- Fabric Weight
- 200 g/sq m
- Collar Style
- Crew
- Style
- Midweight Waffle Base Layer Crewneck Top
- Shell Material
- 100% Polyester
- Wire Color
- Black
- Container Type
- Midweight Waffle Base Layer Crewneck Top
Description
Base Layer, Style Midweight Waffle Base Layer Crewneck Top, Gender Men's, Material 100 Percent Polyester, Collar Style Crew, Color Black, Fabric Weight 200 g/sq m, Sleeve Type Long, Size M, Size-Body Type Regular, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Moisture-Wicking Yes, Sleeve Length 34 in, Tag-less Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.