
Cut-Resistant Coated Gloves, Cut Level A5 , Foam Nitrile , Dotted Grip , 3XL 1 PR, Vendor Pack
Mfr # 99-1-4005-12-K
Zoro # G215913895
product price:Â $31.49
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Dotted Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-4005-12-K
Zoro #
G215913895
UPC #
63344449379
Country of Origin
China
Dimensions
Glove Size
3XL
Thickness
10 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Dotted Grip
ANSI/ISEA Abrasion Level
6
Series
CUT-X 4005-K
Cuff Style
Knit Wrist
Glove Materials
Aramid
Standards
ANSI Cut Level A5, ANSI Abrasion Level 6, EN 407, FDA 21 CFR
Latex-Free
Yes
Silicone-Free
Yes
Description
10 ga. aramid shell; Foam nitrile palm coating; Elastic knit wrist with hemmed cuff; Nitrile dotted grip; Non-metallic constructionIncludes packaging convient for vending.
- 10 ga. aramid shell
- Foam nitrile palm coating
- Elastic knit wrist w/hemmed cuff
- Nitrile dotted grip
- Non-metallic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.