Cut-Resistant Coated Gloves, Cut Level A5 , NBR , Sandy , Yellow/Gray, S, 1 PR, Vendor Pack

  • Mfr # 99-1-9550-7-K

  • Zoro # G110083907


product price:  $19.15
/pr

Key Features

Color
Yellow/Gray
Glove Coating Material
NBR
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9550-7-K
Zoro #
G110083907
UPC #
63344442820
Country of Origin
China

Dimensions

Glove Size
S
Thickness
21 ga
Size- Numeric
7
Size- Alpha
S

Details

Item
Cut-Resistant Coated Gloves
Color
Yellow/Gray
Glove Coating Material
NBR
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Sandy
Knit Material
HPPE, Polyester, Steel
Standards
ANSI Cut Level A5, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
ANSI/ISEA Cut Level
A5
Cuff Style
Knit Wrist
Glove Materials
HPPE, Polyester, Steel
Series
CUT-X 9550-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.