Cut-Resistant Coated Gloves, Cut Level A5, Polyurethane, Smooth, 2XL, 1 PR, Vendor Pack

  • Mfr # 99-1-9602-11-K

  • Zoro # G115913711


product price: $21.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9602-11-K
Zoro #
G115913711
UPC #
63344446156
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Thickness
15 ga

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CUT-X 9602-K
Cuff Style
Knit Wrist
Glove Materials
HPPE
Standards
ANSI Cut Level A5, ANSI Abrasion Level 6, ANSI Puncture Level 5
Silicone-Free
Yes

Description

15 ga. HPPE shell; Nitrile palm coating with textured finish; Elastic knit wrist with hemmed cuff; Non-metallic constructionIncludes packaging convient for vending.


  • 15 ga. HPPE shell
  • Nitrile palm coating w/textured finish
  • Elastic knit wrist w/hemmed cuff
  • Non-metallic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.