Shop BDG

Cut-Resistant Coated Gloves, Cut Level A5, Smooth, L, 1 PR

  • Mfr # 99-1-9602-9
  • Zoro # G315666004

product price: 
$
16.29
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black/Gray
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9602-9
Zoro #
G315666004
UPC #
063344445975
Country of Origin
Viet Nam
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black/Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
99-1-9602
Cuff Style
Elastic Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2024
Latex-Free
No
Insulated
No
ANSI/ISEA Puncture Level
5
Silicone-Free
Yes
Sold As
Pair
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Palm Type
Coated
Glove Features
360 Degree Coverage, Breathable, Dexterity, Solid Grip, Touchscreen Compatible
Knit Material Color
Gray
Hand Protection Style
Glove
Pairs per Package
12
Glove Coating Color
Black
Hem Style
Finished
Double-Dipped
No
EN 388 Rating
Not Tested
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Includes Finger Fourchettes
No
Reversible
No
Gender
Unisex
Knit Material
HPPE
ANSI/ISEA Puncture Force
150 N
ANSI/ISEA Abrasion Cycles
20,000
Palm Style
Single Layer
ANSI/ISEA Cut Load
2,200 g

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
15 ga
Size - Numeric
9
Size- Alpha
L
Size- Numeric
9

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.