Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A6 , Dipped , Nitrile , Textured , S 1 PR

  • Mfr # 99-1-9626-7

  • Zoro # G8664185


product price: $10.49
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9626-7
Zoro #
G8664185
UPC #
063344394402
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.25 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9626
Cuff Style
Beaded
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Palm Material
Sandy Nitrile
Latex-Free
No
ANSI/ISEA Puncture Level
4
Brand and Series
BDG Cut-X 99-1-9626
Glove Hand Style
Left and Right
ANSI/ISEA Needlestick Level
1
Standards
ANSI/ISEA 105
Silicone-Free
No
Cut-Resistance Coverage
Full
Glove Styles
Knit
Touchscreen Compatible
No
Anti-Static
No
Minimum Temperature
Not Rated
Knit Material Color
Gray
Double-Dipped
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Gray
Glove Features
360 Degree Coverage, Breathable, Dexterity, Solid Grip
Maximum Temperature
284 Degrees F
ANSI/ISEA Heat Level
2

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.