Cut-Resistant Coated Gloves, Cut Level A6 , Nitrile , Sandy , XS 1 PR

  • Mfr # 99-1-9626-6-K

  • Zoro # G901808634


product price: $10.49
/pr
Sold in multiples of 12 for $125.88

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9626-6-K
Zoro #
G901808634
UPC #
063344422846
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.25 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9626-K
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
3,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Cut Load
3,000 g
Insulated
No
Palm Material
Nitrile
ANSI/ISEA Heat Level
2
Inspection Glove Type
Hemmed
Standards
ANSI/ISEA 105
Hand Protection Style
Glove
ANSI/ISEA Abrasion Cycles
1,000
ANSI/ISEA Puncture Force
100 N
ANSI/ISEA Puncture Level
4
Double-Dipped
No
Finger Coverage
Full Finger
Reversible
No
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Latex-Free
No
Silicone-Free
Yes
Glove Coating Color
Gray
Palm Style
Single Layer
ANSI/ISEA Needlestick Level - Palm
Not Available
Touchscreen Compatible
No
Lint-Free
No
Minimum Temperature
Not Rated
Reflective Backing
No
Knit Material Color
Gray
Glove Hand Style
Left and Right
Maximum Temperature
284 Degrees F
Brand and Series
BDG CUT-X 9626

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.