Shop SOF SOLE
See all product information
Create Account
Women's SS CMFT CRW WHT BND LARGE, White, Men's 8 to 12.5, Women's 10 to 13, L, 6 PK
- Mfr # 89249
- Zoro # G008662870
product price:Â
$
8.89
/pk of 6, $1.48/ea
Key Features
Height
8.6 in
Gender
Women's
Color
White
Size
L
Sold As
6 Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89249
- Zoro #
- G008662870
- UPC #
- 096506892492
- Country of Origin
- Pakistan
- Item
- Socks
- Gender
- Women's
- Color
- White
- Sold As
- 6 Pair
- Features
- Arch Band Support, Cushioned Heel and Toe
- Wire Color
- White
Dimensions
- Height
- 8.6 in
- Size
- L
- Fits Shoe Size
- Men's 8 to 12.5, Women's 10 to 13
- Sock Height
- Crew
- For Womens Shoe Size - Minimum
- 10
- For Mens Shoe Size - Maximum
- 12 1/2
- For Womens Shoe Size - Maximum
- 13
- For Mens Shoe Size - Minimum
- 8
- Fits Chest Size
- Arch Band Support, Cushioned Heel and Toe
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
SS CMFT CRW WHT BND LARGE, 8.6 in, Sold As 6 Pair, Women's, Size L, Fits Shoe Size Men's 8 to 12.5, Women's 10 to 13, White, Polyester, Features Arch Band Support, Cushioned Heel and Toe, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.