Shop BDG

Cut-Resistant Coated Gloves, Cut Level A6, Smooth, 2XL, 1 PR

  • Mfr # 99-1-4013-11
  • Zoro # G615821172

product price: 
$
9.39
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue/Gray
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-4013-11
Zoro #
G615821172
UPC #
063344448976
Country of Origin
China
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue/Gray
Glove Coating Finish
Smooth
Series
99-1-4013
Cuff Style
Knit Wrist
Glove Materials
HPPE
Glove Construction
Seamless Knit
Latex-Free
Yes
Silicone-Free
Yes
Insulated
No
Standards
ANSI/ISEA 105, EN 388, EN 407, EN 1186
Touchscreen Compatible
Yes
Sold As
Pair
Palm Type
Coated
Hand Protection Style
Glove
EN 388 Rating
4X43F
EN 388 Impact Rated
No
Glove Coating Color
Blue
Glove Hand Style
Left and Right
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Double-Dipped
No
Maximum Temperature
212 Degrees F
Includes Finger Fourchettes
No
Reversible
No
Knit Material Color
Gray
Finger Coverage
Full Finger
Lint-Free
No
Knit Material
HPPE

Dimensions

Glove Size
2XL
Glove Length
9.5 in
Thickness
13 ga
Size - Numeric
11
Size- Numeric
11
Size- Alpha
2XL

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43F, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105, EN 388, EN 407, EN 1186

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.