Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A7 , Not Applicable , Smooth , 3XL 1 PR

  • Mfr # 99-1-9571-12

  • Zoro # G815371781


product price: $10.29
/pr
Sold in multiples of 12 for $123.48

Key Features

ANSI/ISEA Cut Level
A7
Color
Black/Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9571
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9571-12
Zoro #
G815371781
UPC #
063344446842
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
10 in
Thickness
21 gauge
Size - Numeric
12

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Color
Black/Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9571
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Latex-Free
No
Silicone-Free
Yes
Insulated
No
Standards
ANSI Cut Level A7, ANSI Abrasion Level 3, ANSI Puncture Level 3
Touchscreen Compatible
Yes
Glove Features
360 Degree Coverage, Breathable, Touchscreen Compatible
Glove Hand Style
Left and Right
Hem Style
Finished
Hand Protection Style
Glove
Sold As
Pair
Palm Type
Coated
Glove Coating Color
Black
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Lint-Free
No
Cuff Color
Blue
Reversible
No
Pairs per Package
1
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Glove Styles
Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.