
PowerCoat, Disposable Gloves, Tri-Polymer, 5 mil, Powder-Free, Textured Grip, Purple, S, 100 PK
Mfr # PSD-TRIP-S
Zoro # G3302111
product price:Â $33.99
/pk 100, $0.34/eaKey Features
Palm Thickness
5 mil
Color
Purple
Material
Tri-Polymer
Disposable Glove Type
Disposable Gloves
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSD-TRIP-S
Zoro #
G3302111
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Palm Thickness
5 mil
Size
S
Glove Length
12 in
Length
12 in
Size- Alpha
S
Details
Item
Disposable Gloves
Color
Purple
Material
Tri-Polymer
Disposable Glove Type
Disposable Gloves
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
PowerCoat
Texture
Rough Finish
Aloe Inner Surface
No
Metal Detectable
No
Disposable Glove Grade
Industrial
Features
Extended Cuff
Application
Agriculture, Chemical, Oil and Gas
Texture Location
Full
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Silicone-Free
Silicone-Free
Description
Gloves, Color Purple, Features Extended Cuff, Length 12 in, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Texture Location Full, Size- Alpha S, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.