
Cut-Resistant Coated Gloves, Cut Level A7 , Polyurethane , Smooth , 2XL 1 PR
Mfr # 99-1-9571-11
Zoro # G411221749
product price: $10.29
/prKey Features
ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9571-11
Zoro #
G411221749
UPC #
63344445029
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
10 in
Thickness
21 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9571
Cuff Style
Knit Wrist,Hemmed Cuff
Glove Materials
HPPE,Polyester,Steel Shell
Glove Construction
Seamless Knit
Standards
ANSI Cut Level A7, ANSI Abrasion Level 3, ANSI Puncture Level 3
ANSI/ISEA Puncture Level
3
Finger Coverage
Full Finger
Description
21ga. HPPE/polyester/steel shell; Polyurethane palm coating; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.