
Cut-Resistant Coated Gloves, Cut Level A8, Nitrile , Sandy, XS, 1 PR, Vendor Pack
Mfr # 99-1-9580-6-K
Zoro # G515913717
product price:Â $22.19
/prKey Features
Color
Purple/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9580-6-K
Zoro #
G515913717
UPC #
63344447214
Country of Origin
China
Dimensions
Glove Size
XS
Thickness
21 ga
Size- Numeric
6
Size- Alpha
XS
Details
Item
Cut-Resistant Coated Gloves
Color
Purple/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI Cut Level A8, ANSI Abrasion Level 3, ANSI Puncture Level 3, FDA 21 CFR
Glove Materials
HPPE, Polyester, Steel
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
3
Series
CUT-X 9580-K
ANSI/ISEA Cut Level
A8
Description
21 ga. HPPE/polyester/steel shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.
- 21 ga. HPPE/polyester/steel shell
- Foam NBR palm coating w/textured finish
- Elastic knit wrist w/hemmed cuff
- Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.