
Cut-Resistant Coated Gloves, Cut Level A9 , Foam NBR , Textured , XL 1 PR
Mfr # 99-1-9590-10
Zoro # G011221729
product price: $13.19
/prKey Features
ANSI/ISEA Cut Level
A9
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9590-10
Zoro #
G011221729
UPC #
63344445111
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
10 in
Thickness
21 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Foam NBR
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9590
Cuff Style
Knit Wrist,Hemmed Cuff
Glove Materials
HPPE,Polyester,Steel Shell
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Standards
ANSI Cut Level A9, ANSI Abrasion Level 3, ANSI Puncture Level 3
Finger Coverage
Full Finger
Description
21ga. HPPE/polyester/steel shell; Foam NBR palm coating with textured finish; Elastic knit wrist with hemmed cuff; Reinforced thumb saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.