
Cut-Resistant Coated Gloves, Cut Level A9 , Nitrile , Sandy , 3XL 1 PR
Mfr # 99-1-9629-12-K
Zoro # G008150353
product price: $18.19
/prKey Features
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Blue
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9629-12-K
Zoro #
G008150353
UPC #
63344441021
Country of Origin
China
Dimensions
Glove Size
3XL
Glove Length
9.5 in
Thickness
13 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray,Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
CUT-X 9629-K
Cuff Style
Hemmed
Glove Materials
Tungsten HPPE, Nitrile
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
5
Palm Material
Sandy Nitrile
Standards
ANSI/ISEA 105-2016
Silicone-Free
No
Glove Lining Material
Unlined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.