Shop HONEYWELL NORTH
See all product information
Create Account
23-0913B Coreshield, 13 Gauge Hppe/Basalt Black Liner, Smooth Nitrile Black Coating, A3/C 4X43C A3
- Mfr # 23-0913B/11XXL
- Zoro # G802574362
product price:Â
$
16.69
/ea
Sold in multiples of 2 for
$33.38
Key Features
Glove Size
11
Glove Coating Material
nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23-0913B/11XXL
- Zoro #
- G802574362
- UPC #
- 883940367316
- Country of Origin
- China
- Glove Coating Material
- nitrile
- Glove Coating Coverage
- Palm
- Color
- Black
- Glove Coating Finish
- Smooth
- Cuff Style
- Wristband
- Touchscreen Compatible
- Y
- Glove Features
- Reinforced Thumb Crotch; Cut Protection
Dimensions
- Glove Size
- 11
- Thickness
- 13 ga
Description
Having the right gloves for the right application is crucial to providing your workers with the optimum available protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.