Shop BDG
See all product information
Create Account
Cut-Resistant Gloves, Cut Level A9, 12, 1 PR
- Mfr # 99-1-4010-12
- Zoro # G415822348
product price:Â
$
18.39
/pr
Key Features
ANSI/ISEA Cut Level
A9
Series
99-1-4010
Cuff Style
Knit Wrist
Glove Length
9.5 in
Thickness
10 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- 12
- Glove Length
- 9.5 in
- Thickness
- 10 ga
- Size - Numeric
- 12
- Size- Alpha
- 3XL
- Size- Numeric
- 12
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X4XF, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105, EN 388, EN 1186, Knuckle Protection Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.