Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level Not Rated , Dipped , Polyurethane , Smooth , L 1 PR

  • Mfr # 99-1-9740-9

  • Zoro # G8521327


product price: $12.49
/pr

Key Features

ANSI/ISEA Cut Level
Not Rated
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9740-9
Zoro #
G8521327
UPC #
063344175230
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
Not Rated
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9740
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R)
Brand and Series
Bob Dale Gloves 99-1-9740
Finger Coverage
Full Finger
Glove Coating Color
Gray
Double-Dipped
No
Minimum Temperature
Not Rated
Silicone-Free
No
Latex-Free
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Knit Material Color
Gray

Description

Cut-Resistant Gloves, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.