Shop BDG

Cut Resistant Gloves, Unisex, 9.5" L, PR

  • Mfr # 99-1-4012-11
  • Zoro # G022729375

product price: 
$
7.15
/pr

Key Features

Glove Hand Style
Ambidextrous
Includes Finger Fourchettes
No
Sold As
Pair
ANSI/ISEA Cut Level - 2011
A3
Touchscreen Compatible
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-4012-11
Zoro #
G022729375
UPC #
063344450849
Country of Origin
China
Glove Hand Style
Ambidextrous
Includes Finger Fourchettes
No
Sold As
Pair
ANSI/ISEA Cut Level - 2011
A3
Touchscreen Compatible
Yes
Series
99-1-4012
Lint-Free
No
ANSI/ISEA Cut Level
A3
Finger Coverage
Full Finger
Standards
ANSI/ISEA 105-2024, FDA 21 CFR 177.1520
Latex-Free
Yes
Glove Features
360 Degree Coverage, Breathable, Cut Protection, Dexterity, Touchscreen Compatible
Pairs per Package
1
Knit Material
HPPE
Reflective Backing
No
Cuff Color
Gray
Glove Lining Material
Unlined
Glove Construction
Seamless Knit
Reversible
No
Glove Coating Material
Uncoated
Gender
Unisex
Task and Chore Glove Style
Seamless Knit
Hand Protection Style
Glove
Silicone-Free
Yes
ANSI/ISEA Cut Load
1,000 g
Item
Cut Resistant Gloves
Includes Reinforced Thumb Crotch
No
Cuff Style
Knit Wrist
Insulated
No
Hem Style
Finished
Palm Type
Uncoated
Palm Style
Single Layer
Knit Material Color
Gray
Double-Dipped
No
EN 388 Impact Rated
No

Dimensions

Size- Numeric
11
Size- Alpha
2XL
Glove Length
9.5 in
Thickness
10 ga

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.