Shop BDG

Cut Resistant Gloves, Unisex, 9.5" L, PR

  • Mfr # 99-1-4012-9
  • Zoro # G522728892

product price: 
$
7.15
/pr

Key Features

Knit Material
HPPE
Cuff Style
Knit Wrist
Finger Coverage
Full Finger
ANSI/ISEA Cut Level - 2011
A3
Glove Features
360 Degree Coverage, Breathable, Cut Protection, Dexterity, Touchscreen Compatible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-4012-9
Zoro #
G522728892
UPC #
063344450825
Country of Origin
China
Knit Material
HPPE
Cuff Style
Knit Wrist
Finger Coverage
Full Finger
ANSI/ISEA Cut Level - 2011
A3
Glove Features
360 Degree Coverage, Breathable, Cut Protection, Dexterity, Touchscreen Compatible
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
Reversible
No
Glove Hand Style
Ambidextrous
Sold As
Pair
Hem Style
Finished
EN 388 Impact Rated
No
Reflective Backing
No
Insulated
No
Glove Lining Material
Unlined
Series
99-1-4012
Knit Material Color
Gray
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Cut Load
1,000 g
ANSI/ISEA Cut Level
A3
Item
Cut Resistant Gloves
Palm Style
Single Layer
Lint-Free
No
Latex-Free
Yes
Silicone-Free
Yes
Pairs per Package
1
Double-Dipped
No
Standards
ANSI/ISEA 105-2024, FDA 21 CFR 177.1520
Glove Construction
Seamless Knit
Cuff Color
Gray
Includes Finger Fourchettes
No
Gender
Unisex
Glove Coating Material
Uncoated
Palm Type
Uncoated

Dimensions

Glove Length
9.5 in
Size- Alpha
L
Size- Numeric
9
Thickness
10 ga

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.