Shop BDG
See all product information
Create Account
Cut-Resistant Impact Gloves, Cut Level A6, 13 ga, Microfiber, XL, 1 PR, Vendor Pack
- Mfr # 99-9-3366-10-K
- Zoro # G215913789
product price:Â
$
35.19
/pr
Key Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Microfiber
Glove Coating Coverage
Palm
Color
Black,Gray
ANSI/ISEA Abrasion Level
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-9-3366-10-K
- Zoro #
- G215913789
- UPC #
- 63344447412
- Country of Origin
- China
- Item
- Cut-Resistant Impact Gloves
- ANSI/ISEA Cut Level
- A6
- Glove Coating Material
- Microfiber
- Glove Coating Coverage
- Palm
- Color
- Black,Gray
- ANSI/ISEA Abrasion Level
- 5
- Series
- DENY 3366-K
- Cuff Style
- Knit Wrist
- Glove Materials
- HPPE
- Latex-Free
- Yes
- Glove Lining Material
- Fleece
- Silicone-Free
- Yes
- Standards
- ANSI Cut Level A6, ANSI Abrasion Level 5, ANSI Puncture Level 4, ANSI Impact Level 2
Dimensions
- Glove Size
- XL
- Thickness
- 13 ga
Description
13 ga. HPPE shell with microfiber palm; Fleece lining; TPR backhand impact protection; Elastic knit wrist with hemmed cuff; Reinforced thumb saddleIncludes packaging convient for vending.
- 13 ga. HPPE shell w/microfiber palm
- Fleece lining
- TPR backhand impact protection
- Elastic knit wrist w/hemmed cuff
- Reinforced thumb saddle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.