Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , 2XL 1 PR

  • Mfr # 20-1-1871-X2L-K

  • Zoro # G101844142


product price: $20.69
/pr
Sold in multiples of 12 for $248.28

Key Features

ANSI/ISEA Cut Level
A5
Color
White / White
Series
CUT-X 1871
Cuff Style
Shirred Slip-On
Glove Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1871-X2L-K
Zoro #
G101844142
UPC #
063344431992
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White / White
Series
CUT-X 1871
Cuff Style
Shirred Slip-On
Palm Material
Goatskin
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Palm Style
Single Layer
Hand Protection Style
Glove
Glove Lining Material
Aramid

Description

Leather Gloves, Hand Protection Style Glove, Finger Coverage Full Finger, Glove Liner Material Aramid, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.