Shop HEXARMOR

Safety Goggles, Clear Lens, Anti-Fog & Anti-Scratch, Indirect Vented, Dielectric, MX500 Series

  • Mfr # 12-12001-02
  • Zoro # G107630466

product price: 
$
25.39
/ea

Key Features

Frame Material
Polypropylene, TPE
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12-12001-02
Zoro #
G107630466
UPC #
810070602192
Country of Origin
Germany
Item
Safety Goggles
Frame Material
Polypropylene, TPE
Frame Color
Gray
Lens Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Series
MX500
Frame Style
Wraparound
Standards
ANSI Z87.1.2020, CE EN166, CSA Z94.3
Includes
Headband
Gender
Unisex
Photochromatic Lens
No
X-Ray Detectable
No
Polarized Lens
No
Metal Detectable
No
Includes Padded Nose Piece
Yes
Visible Light Scale Protection
L0
Includes Anti-Static Lens Coating
No
Includes No Lens Coatings
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Brow Lining
No
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Application
General Purpose
Frame Type
Full-Frame
Includes Anti-Fog Lens Coating
Yes
Infra-Red Light Scale Protection Designation
R0
Includes Eye Socket Lining
Yes
Dielectric Protection
Yes
Ultra-Violet Scale Protection Designation
U6
Brow Lining Material
TPE
Eye Socket Lining Material
TPE
Arm Color
Gray, Hi Vis
Minimum Operating Temperature
23 Degrees F
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Locations
Straps
Band Material
Cloth
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
TPE
Lining Location
Eye Socket
Includes Face Shield
Face Shield Not Included
Venting Type
Indirect

Dimensions

Eyewear Size
Universal

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Cloth, Brow Lining Material TPE, Dielectric Protection Yes, Eye Socket Lining Material TPE, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Gray, Frame Material Polypropylene, TPE, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products