Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , 2XL 1 PR

  • Mfr # 20-9-10761-X2L

  • Zoro # G601209816


product price: $44.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
Black , Black,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny 20-9-10761
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10761-X2L
Zoro #
G601209816
UPC #
063344434665
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Size - Numeric
11

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
Black , Black,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny 20-9-10761
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Includes Red Palm
No
Includes Pull Strap
No
Water Resistant
No
Includes ID Panel
No
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Full
Leather Color
Black
Reflective Backing
No
ANSI/ISEA Puncture Force
100 N
Includes Padded Palm
No
ANSI/ISEA Heat Level
Not Available
Includes Keypad Nib
No
Palm Style
Single Layer
Includes Double Palm
No
Oil Resistant
Yes
Touchscreen Compatible
No
Glove Safety Features
High-Visibility Fingertips
Leather Grade
Premium
Hand Protection Style
Glove
Windproof
No
Brand and Series
BDG Deny 20-9-10761
High-Visibility
No
Cuff Color
Black, Orange
Leather Glove Liner Type
Para-Aramid/Polyester/Steel Liner
Glove Back Color
Black/Orange
Thumb Style
Wing
Leather Palm Process
Grain
Glove Back Material
Goatskin
ANSI/ISEA Cut Load
2,200 g
Glove Insulation Material
Thinsulate
Leather Glove Style
Drivers
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
Palm Material
Goatskin
Stitching Material
Polyester
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA 105-2016
Waterproof
No
Includes Pinch Point Protection
No
Glove Leather Grade
A
Insulated
Yes
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Palm Color
Black
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
Glove Features
High-Visibility
Glove Lining Material
Para-Aramid,Polyester,Steel Liner

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.