Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , XL 1 PR

  • Mfr # 20-1-1880-XL-K

  • Zoro # G801844084


product price: $23.99
/pr
Sold in multiples of 6 for $143.94

Key Features

ANSI/ISEA Cut Level
A5
Color
White / White
Series
Cut-X
Cuff Style
Shirred Slip-On
ANSI/ISEA Impact Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1880-XL-K
Zoro #
G801844084
UPC #
063344431954
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White / White
Series
Cut-X
Cuff Style
Shirred Slip-On
ANSI/ISEA Impact Level
2
ANSI/ISEA Puncture Level
3
Palm Material
Goatskin
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Hand Protection Style
Glove
Finger Coverage
Full Finger
Palm Style
Single Layer
Minimum Temperature
Not Rated
ANSI/ISEA Heat Level
3
Maximum Temperature
392 Degrees F
Glove Lining Material
Aramid

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Maximum Temperature 392 Degrees F, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Liner Material Aramid, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.