Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , XL 1 PR

  • Mfr # 20-9-10699-XL

  • Zoro # G8211895


product price: $59.49
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Extended gaugeuntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10699-XL
Zoro #
G8211895
UPC #
063344370512
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
5 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Extended gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
150 N
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
Insulated
Yes
ANSI/ISEA Puncture Level
5
Thumb Style
Keystone
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
Palm Material
Goatskin
Glove Cut
Gunn
Glove Back Material
Goatskin
Palm Style
Padded
Cuff Material
Cowhide
Glove Back Color
White
Touchscreen Compatible
No
Leather Grade
Premium
Cuff Color
Gray
Brand and Series
BDG Arc Tek 20-9-10699
Includes Red Palm
No
Glove Leather Grade
A
ANSI/ISEA Impact Force
6.5 kN
Thumb Sweat Wipe
No
Hand Protection Style
Glove
Leather Glove Style
Drivers
Low-Profile Impact Protection
No
EN 388 Impact Rated
No
Windproof
No
Reflective Backing
Yes
Knuckle Protection Material
TPR
ANSI/ISEA Cut Load
2,200 g
Includes Pull Strap
No
Waterproof
No
Glove Features
High-Visibility, Padded Palm
Leather Color
White
Internal Reinforcement Material
Para-Aramid
Includes ID Panel
No
Impact Protection Style
Standard
Includes Padded Palm
Yes
Includes Keypad Nib
No
Leather Palm Process
Grain
Impact Glove Type
ANSI/ISEA Rated
Rope Channel Reinforcement
No
Water Resistant
Yes
Includes Pinch Point Protection
No
Includes Double Palm
No
Cut-Resistance Coverage
Full
Finger Coverage
Full Finger
High-Visibility
No
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather
Palm Color
White
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Insulation Material
FR120 Thinsulate ™
Maximum Temperature
500 Degrees F
Oil Resistant
No
ANSI/ISEA Heat Level
4
Glove Lining Material
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.