Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , XL 1 PR

  • Mfr # 20-9-10750-XL

  • Zoro # G8211728


product price: $56.99
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10750-XL
Zoro #
G8211728
UPC #
063344424741
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Glove Cut
Gunn
Thumb Style
Keystone
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
100 N
Insulated
Yes
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Glove Back Material
Goatskin
Palm Material
Goatskin
Reflective Backing
No
Glove Leather Grade
A
Impact Glove Type
ANSI/ISEA Rated
Includes Padded Palm
Yes
Leather Glove Style
Drivers
Includes Pull Strap
No
Rope Channel Reinforcement
No
Finger Coverage
Full Finger
Includes ID Panel
No
Windproof
No
EN 388 Impact Rated
No
Knuckle Protection Material
TPR
Glove Back Color
Black
Includes Keypad Nib
No
Hand Protection Style
Glove
Includes Pinch Point Protection
No
ANSI/ISEA Impact Force
6.5 kN
Thumb Sweat Wipe
No
Water Resistant
No
Brand and Series
BDG Deny 20-9-10750
Internal Reinforcement Material
Para-Aramid
ANSI/ISEA Cut Load
2,200 g
Impact Protection Style
Standard
Leather Palm Process
Grain
Palm Style
Padded
Cut-Resistance Coverage
Full
Includes Red Palm
No
Low-Profile Impact Protection
No
Leather Color
Black
Touchscreen Compatible
No
Includes Double Palm
No
Waterproof
No
Leather Grade
Premium
Glove Features
Padded Palm
High-Visibility
No
Glove Insulation Material
Thinsulate(TM)
Palm Color
Black
Oil-Resistant
Yes
Palm/Back Material
Goatskin
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
ANSI/ISEA Heat Level
4
Maximum Temperature
500 Degrees F
Oil Resistant
Yes
Glove Lining Material
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.